Allegro 9550-15 12 Inch Diameter Ducting (15' Length)
Write a Review
|
Questions & Answers (0)
Product Description
12" Diameter Ducting (15' Length), Vinyl and polyester materials, Single-Ply, PVC Coated, Retractable, Non-collapsible design
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Diameter | 12 in |
| Fan Diameter | 12 in |
Product Details
| Type | 12" Diameter Ducting |
| Material | Vinyl / Polyester |
| Color | Yellow & Black |
| Manufacturers Part Number | 9550-15 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |