Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383521

MPN #: 95503

Mr. Chain® Heavy Duty Plastic Ground Pole, 35"H Post, Black

Product Description
Great for outdoor events, Mr. Chain Deluxe Ground Poles are a durable and cost-effective crowd control solution. The 3-inch ground pole stands 35-inches above the ground with a 14.5-inch stake. Two c-hooks on the top of the outdoor pole allow you easily attach a chain (not included). This versatile ground pole is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain Deluxe Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.

Features:
    1. Ground poles create a visual barrier for crowd control at outdoor events
    2. Poles measure 35-inches above ground with a 14.5-inches stake and a 3-inch diameter
    3. Made of lightweight and durable polyethylene that will not rust
    4. Use with Mr. Chain Plastic Chains (sold separately)
    5. Contains UV inhibitors to protect from becoming brittle


PRICE
$18.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
18.00
Buy 5+ units
17.25Save $0.75 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in
Weight3 lbs
Diameter3 in
Post Height35 in
Post Diameter3 in

Product Details

TypeGround Post
ColorBlack
IncludesBall Top, C-Hook, Pole & Ground Stake
MaterialHDPE With UV Inhibitors
DescriptionHeavy Duty Ground Pole
Package Quantity1
Manufacturers Part Number95503
Indoor/OutdoorOutdoor
BrandMr. Chain