Newstripe 96" Federal SLOW, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint streets, highways and traffic areas with these letter stencils. Letters meet the Federal specification and measure 96"h x 16" wide with a 4" stroke (MUTCD). Overall width of SLOW is 85", 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 88"W x 96"H.
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 120 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 96" Federal SLOW |
| Color | White |
| Manufacturers Part Number | 10004267 |
| Brand | Newstripe |