Newstripe 36" Federal Bicycle Symbol, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint Bike lanes and paths with this 36"h x 20"w Bicycle rider with helmet stencil. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY Made in the USA. Stencil Image Dimensions are 20"W x 36"H.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 46 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 36" Federal Bicycle Symbol |
| Color | White |
| Manufacturers Part Number | 10001997 |
| Brand | Newstripe |