Global Industrial
Model # :WB249604TN
Global Industrial Workbench Frame W/ Adjustable Leg, 93-5/8"W x 27-9/16"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE
96" Bench Frame
Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 4,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tan powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.
Click Here to see our full selection of Bench Top Options.
96" Bench Frame
Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 4,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tan powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.
Click Here to see our full selection of Bench Top Options.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 93-5/8 in |
| Depth | 27-9/16 in |
| Height | 28 - 34 in |
| Weight Capacity | 5000 lbs |
| Weight | 68.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Frame |
| Color | Tan |
| Style | Frame without Power Apron |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 249604TN |
| Brand | Global Industrial |