Aero Manufacturing 3TWMS-2424 16 Ga Wall Mount Table 304 Stainless Steel - 2-1/4" Backsplash 24 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 2-1/4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 24"W x 24"D. NSF® Listed.
PRICE
$839.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 28-1/4 in |
| Backsplash Height | 2-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Backsplash |
| Style | Shelf |
| Capacity | 5 ft³ |
| Number of Shelves | 1 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | 3TWMS-2424 |
| Top Material | 16 Gauge/ 304 Series |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |