Aero Manufacturing 304 Stainless Steel Cabinet Table, 48 x 30", Sliding Doors
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet measures 48"W x 30"D with a 14 ga, 304 type stainless steel top with 2" turn down on 4 sides and 18 gauge galvanized steel body and shelf. The sliding doors are 18 gauge galvanized steel with nylon roller bearing sheaves. This cabinet is built with 16 gauge sturdy legs having a 1-5/8" OD with 1" adjustable feet. Its welded construction provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.
PRICE
$2,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Base Gauge | 18 ga |
| Nominal Height | 35 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Commercial Work Table |
| Number of Legs | 4 |
| Color | Silver |
| Door Type | Sliding |
| Edge Type | Safety |
| Mobile or Stationary | Stationary |
| Material | Galvanized Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 2TGOD-3048 |
| Base Material | Galvanized Steel |
| Top Material | 304 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |