Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB968338

MPN #: 5000-3-104-96

Kendall Howard™ 96" Performance 100 Series LAN Station with Half Bottom Shelf, African Mahogany

Product Description
The Kendall Howard 96" Performance 100 Series® LAN Stations/Workbenches have a 14" deep lower shelf providing just enough storage space for shallow components, leaving plenty of leg room. This LAN station includes two 16" deep upper shelves that can adjust in any increment. The built-in cable management channel keeps network cables and power cords neat and organized. Its completely modular design makes it simple to create the perfect work station. Simply add the accessories you need to create the work station suitable for you.

Features:
  • *Shown with optional casters (not included)
  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • Includes two upper shelves and one 1/2 bottom shelf
  • 1,000 lb. weight capacity
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$2,129.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth31-5/8 in
Height60 to 74 in
Weight Capacity1000 lbs

Product Details

Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorBrown
CastersNo
Number of Shelves4
MaterialSteel/Laminate
DescriptionPerformance 100 Series LAN Station/Workbench
Manufacturers Part Number5000-3-104-96
BrandKendall Howard

Warranty

WarrantyLifetime Limited