Malish 96" Plastic Splash Guard
Write a Review
|
Questions & Answers (0)
Product Description
Malish 96" Splash Guard - Polypropylene, White - SWINGSG
The Splash Guard™ By Malish fits floor machines up to 20 inches in Diameter and is Designed to Minimize the Messy Splashing that Results When Running Floor Machines.
The Splash Guard™ By Malish fits floor machines up to 20 inches in Diameter and is Designed to Minimize the Messy Splashing that Results When Running Floor Machines.
PRICE
$56.95
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 5-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Splash Guard |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Minimizes Splashing |
| Color | White |
| Manufacturers Part Number | SWINGSG |
| For Use With | Swing Buffer Type Floor Machines |
| Brand | Malish |