Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Onfloor

Model # :WBB2227550

MPN #: 298239

Onfloor 7" Quick Tool for use with 16" Surfacing Machines, 3 Pack - 298239

Product Description
This 7" Onfloor Quick Tool Receiver Plates work with 16" machines. The Receiver Plates are compatible with all Quick Tool attachments. Sold as a set of 3.

Features
  • Fast And Easy Tool Change: Designed For Quick Change Slide Of Onfloor Diamond Tooling
  • Engineered For Hard And Soft Surface Geometry: Supports A Full Range Of Onfloor Precision Engineered Metal Abrasives
  • Durable And Long Lasting: Drivers That Endure Through The Most Challenging Jobs. Made Of Zinc Plated Steel, Laser Cut And CNC Machined.
  • Onfloor Technology Is Forgiving: Patented Mounting System Allows Grinding Tool Heads To Pivot On Two Axes Allowing For An Even Result On All Floors.
  • Designed For Compatibility. Ready To Receive All Onfloor Quick Tool Diamond Grits.


PRICE
$374.01

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth7 in
Height5 in
Weight11 lbs
Disc Diameter7 in

Product Details

MaterialSteel
Package Quantity3
Description7" Quick Tool
ColorSteel
Manufacturers Part Number298239
For Use With16" Machines
BrandOnfloor