Global Industrial
Model # :WB706CP38BK
Global Industrial Steel Lower Shelf, 96"W x 14"D, Black
|
Questions & Answers (0)
Product Description
Lower Shelf
Add space to any workbench. Steel with gray powder coat finish. 14" deep shelf with a 2" back stop that helps retain contents. Includes hardware for easy installation.
Add space to any workbench. Steel with gray powder coat finish. 14" deep shelf with a 2" back stop that helps retain contents. Includes hardware for easy installation.
PRICE
$94.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 14 in |
| Height | 2 in |
| Weight Capacity | 100 lbs |
| Weight | 36 lbs |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 706CP38BK |
| Brand | Global Industrial |