Global Industrial
Model # :WB606945BL
Global Industrial Cantilever Upper Steel Shelf For Bench Uprights - 48"W x 12"D - Blue
|
Questions & Answers (0)
Product Description
Cantilever Shelf for Workbench
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 lbs |
| Weight | 12 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Cantilever Shelf |
| Material | Steel |
| Color | Blue |
| Accessory Type | Shelf |
| Brand | Global Industrial |