Global Industrial
Model # :WB318871
Global Industrial 96 x 30 Pedestal Workbench - 4 Drawers & Cabinet, Laminate Square Edge Gray
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ 4 Drawers & Cabinet, Plastic Laminate Square Edge - Gray
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 4 drawers and 1 cabinet for storage convenience. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
96" W x 30" D Pedestal Workbench W/ 4 Drawers & Cabinet, Plastic Laminate Square Edge - Gray
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 4 drawers and 1 cabinet for storage convenience. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
PRICE
$629.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-5/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | 4 Drawer / Cabinet |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318871 |
| Number of Cabinets | 1 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |