Global Industrial
Model # :WB300732
Global Industrial Production Workbench w/ Maple Square Edge Top, 96"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Versatile configuration provides a flexible workspace
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a maple butcher block top that is made of kiln-dried 1-3/4" thick and mineral oil sealed hardwood. There are double electrical knockouts on the legs. This workbench includes (1) 96"W top and (3) leg frames.
✓ High weight capacity to handle most projects and tasks
✓ Versatile configuration provides a flexible workspace
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a maple butcher block top that is made of kiln-dried 1-3/4" thick and mineral oil sealed hardwood. There are double electrical knockouts on the legs. This workbench includes (1) 96"W top and (3) leg frames.
PRICE
$709.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Configuration | 3 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 300732 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |