Global Industrial
Model # :WB607995
Global Industrial 96x30 Production Workbench Shop Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Shop Square Edge Top, Cabinet, 3 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H (12"H on the lower drawer for the three-drawer pedestal). Tempcore - 1-1/2" thick, 3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H (12"H on the lower drawer for the three-drawer pedestal). Tempcore - 1-1/2" thick, 3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
PRICE
$911.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 3 |
| Configuration | Cabinet + 3 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607995 |
| Number of Cabinets | 1 |
| Top Material | Shop Top |
| Brand | Global Industrial |