Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9Z711145

Global Industrial™ 72"Wx30"D Modular Workbench with 3 Drawers, Phenolic Resin Safety Edge, Blue

Product Description
72"W x 30"D MODULAR 3 DRAWER WORKBENCH
Phenolic Resin Safety Edge

Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue

PRICE
$1,699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity8000 lbs
Drawer Weight Capacity200 lbs
Nominal Height36 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers3
Configuration3 Drawer / Open Leg
Edge TypeSafety
Leg StylePedestal & Open Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number711145
Top MaterialPhenolic Resin
BrandGlobal Industrial