Global Industrial
Model # :WB608016
Global Industrial 96 x 30 Production Workbench - Steel Square Edge Top, 2 Cabinet, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Steel Square Edge Top, 2 Cabinet, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Steel - 12-gauge heavy-duty 1-7/8" thick top. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Steel - 12-gauge heavy-duty 1-7/8" thick top. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
CLEARANCE PRICE
$759.00was $893.00
Save $134.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 608016 |
| Number of Cabinets | 2 |
| Top Material | Steel |
| Brand | Global Industrial |