Nanuk 960-DIVI Padded Divider for Nanuk 960 Case
Write a Review
|
Questions & Answers (0)
Product Description
The padded dividers are designed to easily organize and protect your equipment. Easily tailored to your needs with repositionable hook and loop fasteners. This Nanuk padded dividers fits Nanuk 960 Cases.
PRICE
$245.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 22 in |
| Inside Width | 17 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | 960 |
| Accessory Type | Divider |
| Style | Accessories |
| Material | Nylon |
| Description | Padded Divider |
| Package Quantity | 1 |
| Manufacturers Part Number | 960-DIVI |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |