Schaefer Dividers for Extra-Large Stacking Bins ZW531 - Fits Bin 44317, Price Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Dividers for Extra-Large Bins. Sold in cartons of 6.
PRICE
$5.70
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 18 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Type | Accessory |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | ZW531 |
| Accessory Type | Divider |
| Brand | SSI Schaefer |