Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia
|
Questions & Answers (0)
Product Description
Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Height | 13 in |
| Wheel Diameter | 8 in |
| Arbor Hole | 0.625 |
| Size | 8 in |
| Wheels C to C | 16-1/2 |
Product Details
| Dust Collection | Yes |
| Horsepower | 3/4 HP |
| Amperage | 3.5, 1.75 A |
| No Load Speed | 3,450 RPM |
| Voltage | 120, 240 V |
| Phase | 1 |
| Description | Bench Grinder |
| Manufacturers Part Number | 9682081 |
| Wheel Face | 1 |
| Brand | Palmgren |
Compliance & Certifications
| Certifications | CSA Approved and OSHA Compliant |