Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tri-Arc

Model # :WB862063

MPN #: WLOS597242

Tri-Arc 97 X 24 Inch Adjustable Height Steel Work Platform, 5"H To 8"H

Product Description

Platform height adjusts to ideal working height. Simply turn the nuts at the bottom of the threaded legs. Make uneven surfaces level. Place several units together for large areas. Grip Strut® surface helps prevent slips. Platforms 26"- 48" long have 4 legs, others have 6. Gray powder coat finish. 24" W. Meets OSHA and ANSI standards.

PRICE
$645.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length97 in
Width24 in
Weight Capacity800 lbs
Weight76 lbs
Height to Top Step/Platform5 to 8 in

Product Details

Assembly RequiredNo
TypeAdjustable Height Platform
Number of Steps1
ColorGray
MaterialSteel
Manufacturers Part NumberWLOS597242
BrandTri-Arc

Compliance & Certifications

CertificationsANSI & OSHA