Original HP inks are formulated to produce professional-quality everyday documents for a great value, while allowing workgroups to save time creating consistent, durable prints that stay vivid for decades. Lock in the quality and performance you expect from your HP printer with the cartridge it is designed to use. All Original HP ink cartridges load in a snap and maintain quality until the last drop.
HP® 972X, High Yield Black Original Page Wide Cartridge, 10000 Page Yield
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | HP 972X Ink |
| Manufacturers Part Number | F6T84AN |
| For Use With | HP PageWide Pro 452dn, 452dw, 477dn Multifunction, 477dw Multifunction |
| Print Color Family | Black |
| Page Yield | 10000 |
| Brand | HP |
Warranty
| Warranty | 1 Year Manufacturer's |