Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | 10.3 Oz. (304ml) Cartridge |
Product Details
| Cure Time | 8-10 Minutes |
| Compressive Strength | 300 PSI (Up to 500 PSI Intermittent) |
| Description | Automotive Black RTV Silicone |
| Non Flammable | Y |
| Color | Black |
| Manufacturers Part Number | 12270 |
| Set Time | 8-10 Minutes |
| Temperature Resistance | -100°F to 450°F (Continuous) -100°F to 600°F (Intermittent) °C |
| Water Resistant | Y |
| Brand | VersaChem |
Compliance & Certifications
| Certifications | O.E.M. Approved |