Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2228947

MPN #: 97603-L

Mr. Chain® Connect-ALL Strap, Large, Black

Product Description
The Connect-ALL is made with a flexible strap that will fit around any shape bollard, pole, or post. Each Connect-ALL has two slide hooks that can be positioned 180 degrees apart to form a straight line or 90 degrees apart to create a corner. 30 1/2" Adjustable strap with 2 adjustable C-Hooks. Use to connect 2" plastic chain to Bollards, Delineators, Post and more. Fits up to 17" diameter objects. Strap is thermoplastic elastomer.
br>

PRICE
$12.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
12.50
Buy 4+ units
12.00Save $0.50 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Weight1 lbs

Product Details

TypeConnect-ALL Strap
Includes1 Large Connect-ALL Strap
MaterialTPE/HDPE With UV Inhibitors
Package Quantity1
DescriptionLarge Connect-ALL Strap
ColorBlack
Manufacturers Part Number97603-L
For Use WithUp To 11" Dia. Objects
BrandMr. Chain