Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mr. Chain

Model # :WBB1507902

MPN #: 72103

Mr. Chain® Magnet Ring/Carabiner Kit with Black, Pack of 2

Product Description
Contains 2 magnet rings and 2 carabiners. Magnet strength is 25 pounds each. Plastic components and a metal spring. Hang 2" plastic chain in lengths up to 30 Ft. between metal objects. Use with Mr. Chain's plastic chain to create a visual warning and restrict access in warehouses, manufacturing plants and elsewhere. Made in USA.
Chains Not Included.

PRICE
$19.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Weight1 lbs
Link Size2" in

Product Details

TypeCarabiner Kit
ColorBlack
For Use With2" Plastic Chains Up To 30 Ft. Long
Includes2 Magnet Rings & 2 Carabiner Hooks
MaterialHDPE With UV Inhibitors
Package TypeBag
DescriptionMagnet Ring/Carabiner Kit
Package Quantity2
Manufacturers Part Number72103
Indoor/OutdoorIndoor
BrandMr. Chain