Rust-Oleum 9800 System <340 Voc Dtm Urethane Mastic Navy Gray 9886419 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
High solids, high-build, Direct-To-Metal (DTM) acrylic urethane provides the ultimate corrosion protection for excellent long-term appearance in aggressive environments. Self-priming with excellent adhesion and coverage in one coat. Extremely durable finish for superior color and gloss retention compared to other DTM urethanes. Low temperature cure down to 32° F (0° C). Excellent sag resistance (can be applied at high-film builds, 3-5 mils recommended DFT). Navy gray finish.
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 9800 System <340 VOC DTM Urethane Mastic |
| Color | Gray |
| Manufacturers Part Number | 9886419 |
| Brand | Rust-Oleum |