Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159164

MPN #: 204004

Rust-Oleum® ROCThane 9800 Urethane Mastic Floor Coating, 1 Gallon Can, Safety Red - Pkg Qty 2

Product Description
ROCThane Direct-to-Metal Urethane Mastic 9800 is an aliphatic acrylic urethane designed to provide the ultimate in protection and long-lasting appearance. This product is formulated to fight rust while delivering durable color retention in aggressive environments. This product is a high solids, high build and sag resistant coating that's easy to apply by using multiple application methods. Excellent performance as a direct-to-metal coating or can be applied over approved ROCEpoxy Products for premium long-term protection.

Features:
  • Provides The Ultimate Corrosion Protection for Aggressive Environments.
  • Extremely Durable, Chemical and Abrasion Resistance
  • Ultra-Smooth Finish with High Build Capability on Edges and Welds
  • Excellent UV Protection for Outstanding Color and Gloss Retention
  • Eight Year Rust-Proof Guarantee


PRICE
$459.90  Sold in packages of 2 / $229.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeUrethane Mastic Floor Coating
Size TypeCan
FinishGloss
Package Quantity2
DescriptionDirect-to-Metal Urethane Mastic Floor Coating
ColorRed
Manufacturers Part Number204004
BrandRust-Oleum