Vikan 98024 1.5" Color-Coding Rubber Band, Red
Write a Review
|
Questions & Answers (0)
Product Description
Do you need to secondary color code your cleaning equipment? Secondary color coding of cleaning equipment helps to distinguish it for use on different lines. The bands fits Vikan's brush handles, broom and squeegee handles. Length: 1.19", Diameter 1"
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Depth | 1-3/16 in |
| Height | 1.5 in |
| Weight | 0 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Silicone Rubber |
| Description | 1.5" Color-Coding Rubber Band |
| Color | Red |
| Manufacturers Part Number | 98024 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |