Beta 99 Fixed-Hook Spanner Wrench w/ Square Nose, Metric, 135mm - 145mm
Write a Review
|
Questions & Answers (0)
Product Description
The 99 series of hook wrenches have a square nose designed specifically to engage the notches in UNI/ISO 2982 and 2983 ring nuts. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification. A hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 135mm and 145mm size ring nuts. Measures 385mm long overall x 98mm wide x 12mm thick and the nose is 6mm deep. Multi-radius inner profile, for perfect fit on standard and bearing ring nuts.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Opening Size | 135 - 145 in |
Product Details
| Type | Spanner Wrench |
| Measuring System | Metric (MM) |
| Color | Silver |
| Opening Type | Pin |
| Manufacturers Part Number | 000990135 |
| Brand | Beta |