Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193858

MPN #: JHW472

Williams® Adjustable Hook Fire Hose Spanner Wrench For 1-1/4 to 3" Span Dia.

Product Description
Adjustable hook spanner 1-1/4 to 3, adjustable hydrant and firehose wrench with a hook spanner head.

Features:
  • Ideal for adjusting collars, lock nut rings, and bearings
  • Specifically engineered to hold up under the most rigorous industrial use


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAdjustable
Manufacturers Part NumberJHW472
For Use With1-1/4" - 3"
MaterialSteel
DescriptionAdjustable Hook Fire Hose Spanner Wrench
BrandWilliams