Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196405

MPN #: 000990335

Beta 99ST Adjustable-Pin Spanner Wrench, Metric, 35mm - 50 mm

Product Description
The 99ST series of hook wrenches have a round nose designed specifically to engage the radial holes in certain UNI/ISO 2982 and 2983 ring nuts. The jaw is articulated to fit a wide range of sizes. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification. A hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 35mm through 50mm size ring nuts. Measures 200mm long overall x 12mm maximum thickness and the nose pin is 4mm OD x 4.5mm long.

Features:
  • Hook profile allows each wrench to cover a large ring nut range compared to fixed models
  • Round nose can be replaced


PRICE
$50.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size35 - 50 in

Product Details

TypeSpanner Wrench
Measuring SystemMetric (MM)
ColorSilver
Manufacturers Part Number000990335
Opening TypeHook
BrandBeta