Triton Products® HD Pegboard & Locking Hook Assortment, 24"W x 1/4"D x 48"H, Natural, Pk of 37
Write a Review
|
Questions & Answers (0)
Product Description
The TBP-36 is a complete pegboard storage solution that includes a 48 In. x 24 In. x 1/4 In. pegboard, 36 DuraHook® locking pegboard hooks and all wall mounting hardware. High Density Fiberboard 1/4 in. commercial-grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 125 lbs |
| Weight | 13 lbs |
Product Details
| Type | Pegboard |
| Color | Brown |
| Hardware Included | Yes |
| Material | HDF/Steel |
| Package Quantity | 37 |
| Manufacturers Part Number | TPB-36NH-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |