Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB1958684

MPN #: 990C0036YB

NoTrax® Dura Trax® Grande™ Welding Mat 1" Thick 3' x Up to 75' Black/Yellow

Select Length in (feet)

3 feet
Product Description
NoTrax 990C0036YB - 990 Dura Trax Grande Mat - 3' W x Up to 75" Black/Yellow

Dura Trax® Grande™ is a full ONE-INCH thick high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® Grande™ combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allox Up to 75" easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.

  • For use in high temperature industrial work areas
  • Rubber surface/Foam base
  • 1" Thick
  • Withstands grinding sparks up to 600°F


PRICE
$206.85

($68.95/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
68.95
Buy 6 feet - 10 feet
61.95Save $7.00 (10%)
Buy 11+ feet
58.95Save $10.00 (15%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 To 75 ft
Width3 ft
Thickness1 in

Product Details

TypeCut To Length
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialRubber
SeriesDura Trax® Grande™
Border Color FamilyYellow
Backing MaterialFoam
PatternDiamond Plate
EdgeBeveled
Manufacturers Part Number990C0036YB
Slip ResistantYes
BrandNoTrax

Warranty

Warranty1 yr