- Great for 5S and 6S applications
- Trace tool outline with an erasable marker, cut, & apply to steel Kennedy VTC products
- Four color options let you contrast and identify missing tools instantly
- Magnetic backing allows cutouts to be repositioned as tool locations change
- Made in the USA.
Kennedy® 24" X 18" Magnetic Vinyl Tool Control Sheet/White
Write a Review
|
Questions & Answers (0)
Product Description
Visual Tool Control at a glance, Trace Tools w/ Erasable Marker, cut out Shapes and Apply to Panels.
PRICE
$47.95
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 1/32 in |
| Weight | 1 lbs |
Product Details
| Type | Magnetic Sheet |
| Material | Magnetic Vinyl |
| Package Quantity | 1 |
| Color | White |
| Series | VTC Accessory |
| Manufacturers Part Number | 99816 |
| Brand | Kennedy |
Warranty
| Warranty | 1 |