Monkey Bar Storage 04006 Large Golf Bag Garage Rack
|
Questions & Answers (0)
Product Description
Large Golf Garage Bag Rack
The most versatile golf bag garage rack on the market. Monkey Bars have developed a 15 minute installation golf bag rack that will securely store 6 Golf Bags off the garage floor. Only 4 screws into 2 studs 48" apart and you're finished. No longer do you have to store golf bags on the floor, in the corner or in your trunk. Take back the valuable floor space in the garage. This rack does not limit you on the weight or size of the bags. Kit includes 2-single bar brackets, 1-51" Monkey Bar, 3- J hook, 3-3" single hooks, 4- 2" wood screws, 4- washers, Installation instructions. Limited Lifetime Warranty.
The most versatile golf bag garage rack on the market. Monkey Bars have developed a 15 minute installation golf bag rack that will securely store 6 Golf Bags off the garage floor. Only 4 screws into 2 studs 48" apart and you're finished. No longer do you have to store golf bags on the floor, in the corner or in your trunk. Take back the valuable floor space in the garage. This rack does not limit you on the weight or size of the bags. Kit includes 2-single bar brackets, 1-51" Monkey Bar, 3- J hook, 3-3" single hooks, 4- 2" wood screws, 4- washers, Installation instructions. Limited Lifetime Warranty.
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 4 in |
| Height | 3 in |
| Weight Capacity | 120 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack |
| Color | Gray |
| Capacity | 4-6 Golf Bags |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 04006 |
| Brand | Monkey Bars Storage |
Warranty
| Warranty | Lifetime |