Kennedy® Toolboard 1" Single Hook Set with Vertical End 60deg;, 10 Pc
Write a Review
|
Questions & Answers (0)
Product Description
10-pc. Set Single Hook/Vertical End/1"
Great for 5S and 6S applications
Hook is constructed of 1/4" diameter wire and supports up to 20 lbs
Great for 5S and 6S applications
Hook is constructed of 1/4" diameter wire and supports up to 20 lbs
PRICE
$18.00
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0-3/4 in |
| Depth | 1 in |
| Height | 2-3/8 in |
| Weight Capacity | 20 lbs |
| Weight | 1 lbs |
Product Details
| Type | Toolboard Accessory |
| Color | Silver |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 99820 |
| Brand | Kennedy |
Warranty
| Warranty | 1 |