Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196372

MPN #: 000990250

Beta 99SQ Adjustable Hook Spanner Wrench w/ Square Nose, Metric, 50mm - 80mm

Product Description
The 99SQ series of hook wrenches have a square nose designed specifically to engage the notches in UNI/ISO 2982 and 2983 ring nuts. The jaw is articulated to fit a wide range of sizes. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification. A hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 50mm through 80 size ring nuts. Measures 282mm long overall x 8mm thick and the nose is 4.7mm deep.

Features:
  • Hook profile allows each wrench to cover a large ring nut range compared to fixed models
  • Also suitable for PVC fittings


PRICE
$57.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size50 - 80 in

Product Details

TypeSpanner Wrench
Measuring SystemMetric (MM)
ColorSilver
Manufacturers Part Number000990250
Opening TypePin
BrandBeta