Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196406

MPN #: 000990390

Beta 99ST Adjustable-Pin Spanner Wrench, Metric, 120mm - 180 mm

Product Description
The 99ST series of hook wrenches have a round nose designed specifically to engage the radial holes in certain UNI/ISO 2982 and 2983 ring nuts. The jaw is articulated to fit a wide range of sizes. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification. A hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 20mm through 180mm size ring nuts. Measures 490mm long overall x 21mm maximum thickness and the nose pin is 8mm OD x 9mm long.

Features:
  • Hook profile allows each wrench to cover a large ring nut range compared to fixed models
  • Round nose can be replaced


PRICE
$119.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size120 - 180 in

Product Details

TypeSpanner Wrench
Measuring SystemMetric (MM)
ColorSilver
Opening TypeHook
Manufacturers Part Number000990390
BrandBeta