RollerLite 9" x 3/4" 100% Polyester Roller Cover with a 14" Cage Frame, 24/Case - 914-AP075
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3/4" nap All Purpose Polyester knit fabric roller cover assembly with a four-wire cage frame is designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for textured surfaces with latex based paints and varnishes.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2 in |
| Height | 14-1/2 in |
| Weight | 0.6 lbs |
| Nap | 3/4" |
| Size | 9 in |
Product Details
| Type | 9" x 3/4" 100% Polyester Roller Cover Assembly with a 14" Cage Frame |
| Color | Orange |
| Material | Polyester |
| Description | Roller Frame with Roller Cover |
| Wall Type | Textured |
| Package Quantity | 24 |
| Manufacturers Part Number | 914-AP075 |
| Brand | RollerLite |