RollerLite 9" x 1/2" 100% Polyester Roller Cover with a 14" Cage Frame, 24/Case - 914-AP050
Write a Review
|
Questions & Answers (0)
Product Description
9" x 1/2" nap All Purpose Polyester knit fabric roller cover assembly with a four-wire cage frame is designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for semi-textured surfaces with latex based paints and varnishes.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2 in |
| Height | 14-1/2 in |
| Weight | 0.6 lbs |
| Nap | 1/2" |
| Size | 9 in |
Product Details
| Type | 9" x 1/2" 100% Polyester Roller Cover Assembly with a 14" Cage Frame |
| Color | Orange |
| Material | Polyester |
| Description | Roller Frame with Roller Cover |
| Wall Type | Semi-Textured |
| Package Quantity | 24 |
| Manufacturers Part Number | 914-AP050 |
| Brand | RollerLite |