RollerLite 9" x 3/8" 100% Polyester Roller Covers, 6/Pack 6/Case - 9AP038-6PK
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3/8" nap (6-Pack) All Purpose Polyester knit fabric roller cover is designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for semi-smooth surfaces with latex based paints and varnishes.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4-3/4 in |
| Height | 9-1/4 in |
| Weight | 0.7 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | Orange |
| Material | Polyester |
| Package Quantity | 36 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 9AP038-6PK |
| Brand | RollerLite |
| Bristle Material | Polyester |