Stanco 9oz 30" Flame Resistant Cotton Welding Jacket with Collar, M, Green
Write a Review
|
Questions & Answers (0)
Product Description
9 oz. Green FR Cotton 30" Snap Front Welding Coat with Collar and Inside Pocket.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Size | M |
Product Details
| Type | Welding Jacket |
| Closure Type | Snap Front |
| Material | Cotton |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Color | Green |
| Manufacturers Part Number | FR630-M |
| Brand | Stanco |