Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanco

Model # :WBB2248028

MPN #: FR630-L

Stanco Flame Resistant 30" Green Cotton Coat, FR630-L

Product Description
30" Coat with Collar and Inside Pocket, H-Duty Metal Sp Front Closure/Wrist . The green color is actually called 'visual green'. This color was developed so that steel mill employees could see each other better on the floor. Later, this fabric became very popular amongst welders as well. It is cost effective and does a good job at protecting against sparks.

PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Weight2 lbs
SizeL
Fabric Weight9 oz.

Product Details

TypeWelding Jacket
ColorGreen
Number of Inside Pockets1
Closure TypeSnap Front
Material100% Flame Resistant Cotton
Front ClosureSnap-Front
DescriptionCotton Welding Coat
Package Quantity1
GenderMen's
Manufacturers Part NumberFR630-L
BrandStanco