Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanco

Model # :WBB2247915

MPN #: W630-XL

Stanco Welder's Wear® Welding Coat, W630-XL

Product Description
Welder's Wear® Coat with Collar and Inside Pocket. Stay cool and comfortable with Stanco's lightweight flame resistant welder's wear. It is 30% heavier than the greens. Less than HALF THE COST of Leather! 30" length. Flame resistant cotton sateen. 1 inside pocket. Sp Closure.

PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Weight2 lbs
SizeXL
Fabric Weight12 oz.

Product Details

TypeWelding Jacket
ColorTan
Number of Inside Pockets1
Closure TypeSnap Front
Material100% Flame Resistant Cotton Sateen
Front ClosureSnap-Front
DescriptionFlame Resistant Sateen Welding Coat
GenderMen's
Package Quantity1
Manufacturers Part NumberW630-XL
BrandStanco