Nexel
Model # :WBSL54C
Nexel® Chrome Ledge for Solid Shelves, 54"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Height | 4 in |
Product Details
| Assembly Required | Yes |
| Finish | Chrome |
| Material | Steel |
| Application | Dry |
| Manufacturers Part Number | SL54C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |