Nexel
Model # :WBPML48Z
Nexel®, Nexelite®, Shelf Ledge, 48"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelite® Shelf Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Poly-Z-Brite® is NSF approved for wet or dry use.
PRICE
$17.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Poly-Z-Brite® |
| Color | Clear |
| Manufacturers Part Number | PML48Z |
| Accessory Type | Ledge |
| For Use With | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |