Nexel
Model # :WBAL424GZ
Nexel® Poly-Green® Wire Ledge, 24"W x 4"H
|
Questions & Answers (0)
Product Description
Poly-Green® Ledge Snaps onto perimeter of providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use.
PRICE
$4.35
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Color | Green |
| Accessory Type | Ledge |
| For Use With | Wet/Dry |
| Finish | Poly-Green® |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AL424G |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |