- Forged steel, Quenched and Tempered
- Features quick and easy assembly
- Designed for use with Grade 70 chain
- Not intended for overhead lifting
- Must be proof-tested prior to use with a Grade 80 chain sling, in accordance with ASME B30.9
Crosby A-330 Alloy Chain Clevis Grab Hook 1/4"3500 LBS WLL
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.05 in |
| Width | 1.81 in |
| Weight | 0.4 lbs |
| Chain Size | 1/4 in |
| Working Load Weight Limit | 3,500 lbs |
Product Details
| Type | Clevis Grab |
| Material | Alloy |
| Color | Brown |
| Manufacturers Part Number | 1027249 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |