Peerless™ 8016375 5/16" Ht Clevis Slip with Latch - Bulk - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
5/16 g43 high test clevis slip with latch, zinc, Working Load Limit 3900 lbs
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3900 lbs |
| Material Diameter - Chain Size | 5/16" |
Product Details
| Country of Origin | China |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Hooks |
| Package Quantity | 10 |
| Description | Clevis Slip Hook with Latch |
| Color | Silver |
| Manufacturers Part Number | 8016375 |
| Grade | Grade 43 |
| Brand | Peerless |