- Material: Grade 70, Size: 5/16" x 20 feet, Chain Assemblies in a Barrel
- Working Load Limit: 4,700 lbs./2135 kgs.
- Assembly Weight: 21.7 lbs., 9.9 kgs.
- Weight: 21.7 lbs., 9.9 kgs.
Kinedyne Grade 70 Chain with Hooks in a Box - 20' x 5/16" - 10034-20BX
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$83.48was $115.95
Save $32.47 (28%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 21.2 lbs |
| Ultimate Load Strength Weight Capacity | 18,800 lbs |
| Material Diameter - Chain Size | 5/16" |
| Working Load Weight Limit | 4700 lbs |
Product Details
| Assembly Required | No |
| Type | Chain with Hooks Assemblies in Box |
| Body Material | Steel |
| Color | Gold |
| End Fitting | Grab Hook |
| Material | Steel |
| Construction Type | Chains |
| Package Quantity | 1 |
| Manufacturers Part Number | 10034-20BX |
| Grade | 70 |
| Brand | Kinedyne |